GE Appliances

Profile™ Series 2.2 cf Countertop Sensor Microwave Oven in Slate

Part #GPES7227ELES  |  Manufacturer Part #PES7227ELES

Color/Finish: Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 13.9

CEC Compliant: For Sale in CA

Capacity: 2.2 cu ft

Collection: Profile™ Series

Color Finish: Slate

Color Finish Category: Greys

Control Type: Electronic Touch

Depth: 18-1/2 in

Energy Star Compliant: No

Height: 13-1/2 in

Interior Light: No

Microwave Type: Countertop

NSF Certified: No

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 1650

Width: 24 in