29-3/4 in. 6.7 cu. ft. Combo Oven in Slate

This product has been replaced by

GE® Stainless Steel 29-3/4 in. 6.7 cu. ft. Combo Oven
GE® 29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel
Manufacturer Part #PT7800SHSS
You last purchased this on
 
GE®

Profile™ Series 29-3/4 in. 6.7 cu. ft. Combo Oven in Slate

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 29-3/4 in. 6.7 cu. ft. Combo Oven
GE® 29-3/4 in. 6.7 cu. ft. Combo Oven in Stainless Steel
Manufacturer Part #PT7800SHSS
GE®

Profile™ Series 29-3/4 in. 6.7 cu. ft. Combo Oven in Slate

  • Fast #
  • Part #GPT7800EKES
  • Item #7055246
  • Manufacturer Part #PT7800EKES
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Slate Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
30
Capacity:
6.7 cu ft
Collection:
Profile™ Series
Color Finish Category:
Greys
Color Finish Name:
Slate
Control Type:
Touch
Depth:
26-3/4 in
Display Type:
LCD
Door Style:
Drop Down
Energy Star Compliant:
No
Height:
43-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
Maximum Capacity:
6.7 cu ft
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
3400 W
Width:
29-3/4 in