Profile™ Series 29-3/4 in. Single Wall Oven in Slate

Part #GPSB9120EFES  |  Item #7112769  |  Manufacturer Part #PSB9120EFES

$2,369.74 EACH

Color/Finish: Slate

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.7 cu ft

Collection: Profile™ Series

Color Finish: Slate

Color Finish Category: Greys

Depth: 21-1/2 in

Handle Material: Stainless Steel

Height: 19-1/8 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 120V

Watts: 950

Width: 29-3/4 in