9.7 cu. ft. Combination Washer/Dryer in Diamond Grey
Spacemaker® 9.7 cu. ft. Combination Washer/Dryer in Diamond Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 9.7 cu ft
- Collection:
- Spacemaker®
- Color Finish Category:
- Greys
- Color Finish Name:
- Diamond Grey
- Control Type:
- Rotary
- Depth:
- 30-7/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 75-7/8 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Maximum Capacity:
- 9.7 cu ft
- Number of Cycles:
- 11 Wash Cycles/4 Dry Cycles
- Number of Settings:
- 11, 4
- Number of Water Levels:
- 4
- Power Source:
- Gas
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 26-3/4 in