29-3/4 in. 10 cu. ft. Double Oven in Black/Brushed Stainless
This product has been replaced by
Manufacturer Part #CTD90DP3ND1
29-3/4 in. 10 cu. ft. Double Oven in Black/Brushed Stainless
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Capacity:
- 10 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Glass Touch
- Depth:
- 27-1/8 in
- Door Style:
- Drop Down
- Handle Type:
- Door
- Height:
- 53 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, IFTTT, NEST, Drop, Innit, Digiorno
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 9 kW
- Width:
- 29-3/4 in