47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #C2Y486P2TS1
47-7/8 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 50
- ANSI:
- ANSI Z223.1 1990
- Automatic Shut-Off:
- Yes
- BTU:
- 12600
- Burner Type:
- Sealed
- Capacity:
- 8.25 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 30-3/4 in
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 36-3/4 in
- Ignition System:
- Electronic Ignition
- Interior Light:
- No
- MBH:
- 12.6
- Material:
- Stainless Steel
- Number of Burners:
- 7
- Number of Elements:
- 7
- Power Source:
- Gas, Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- Yes
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 4000 W
- Weight:
- 576 lb
- Width:
- 47-7/8 in