This product requires certification to purchase.

1/3 hp Continuous-Feed Disposer

GE®

Disposall® 1/3 hp Continuous-Feed Disposer

  • Fast #
  • Part #GGFC365W
  • Item #10334318
  • Manufacturer Part #GFC365W
5 out of 5 Customer Rating
Brand image
GE®

Disposall® 1/3 hp Continuous-Feed Disposer

  • Fast #
  • Part #GGFC365W
  • Item #10334318
  • Manufacturer Part #GFC365W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under GE's 1 year limited warranty
  • Continuous feed operation allows for large amount of waste disposal
  • Easy to install, secure mounting assembly
  • All hardware required for installation is included
  • Grind food faster and minimize clogging with a 1/3 HP garbage disposal that reaches its maximum spin speed in no time
  • Achieves over 2,300 RPMs to finely grind tough foods like cooked pasta, fruit peels, rice and cereal
  • Reduces waste and keeps kitchens clean by easily grinding food scraps, making it easier to minimize food sent to landfills
  • Large 25 ounce grind chamber capacity lets you grind more types of food at once
  • Equipped with galvanized steel grinding impellers
  • This disposal is septic safe, making it able to work with properly maintained septic systems
  • Requires Certification
Dimensions & Measurements
Capacity
25 oz
Depth
5-3/16 in
Height
12-11/16 in
Weight
10 lb
Width
5-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Collection
Disposall®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Electrical & Operational Information
AMP
4
Horsepower
0.333 hp
RPM
2300
Volts
121V
Warranty & Product Information
Application
Residential
Product Type
Continuous Feed
Type
GGFC365W
UPC
084691945093