Dryer Lint Filter for 131359600, 131359602, 5304516871, WE18X53, WE18X10003, WE16X25594, AP6976536 and PS12741280 Dryers

You last purchased this on
 
GE®

Dryer Lint Filter for 131359600, 131359602, 5304516871, WE18X53, WE18X10003, WE16X25594, AP6976536 and PS12741280 Dryers

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

Dryer Lint Filter for 131359600, 131359602, 5304516871, WE18X53, WE18X10003, WE16X25594, AP6976536 and PS12741280 Dryers

  • Fast #
  • Part #GWE16X29397
  • Item #8950114
  • Manufacturer Part #WE16X29397
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits select GE dryers
  • Easy replacement
  • The first area to clean after every load is thedryer lint filterby removing the lint from the screen and wiping clean the edges. The lint filter traps unwanted lint and debris so your dryer can effectively dry your clothes.
  • 1 year limited warranty
  • Genuine GE part
  • Requires Certification

Specifications

Brand Model Compatibility:
131359600, 131359602, 5304516871, WE18X53, WE18X10003, WE16X25594, AP6976536 and PS12741280 Dryers
Depth:
10 in
Height:
2-1/2 in
Product Type:
Lint Filter
Weight:
0.15 lb
Width:
16-1/2 in