GE 30 BUILT-IN GAS COOKTOP
GE 30 BUILT-IN GAS COOKTOP
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- BTU:
- 13000
- Burner Type:
- Sealed
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 5-1/2 in
- Ignition System:
- Electronic Ignition
- Number of Burners:
- 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 30 in