Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Aluminum alloy drum improves energy efficiency and resists corrosion
Specifications
- ADA Compliant:
- No
- AMP:
- 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 6.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Interior Light:
- Yes
- Number of Settings:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Watts:
- 5600 W
- Width:
- 27 in