Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rotary start switch regulator
Specifications
- Depth:
- 1-3/4 in
- Energy Star Compliant:
- No
- Height:
- 1 in
- Length:
- 1 in
- Product Type:
- Rotary Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-3/4 in