2-19/20 in. Glass Fiber Filter Paper 100 Pack (Less Binder)
Whatman® 2-19/20 in. Glass Fiber Filter Paper 100 Pack (Less Binder)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The industry standard for determination of total suspended solids in water
- Can also be used in a muffle furnace to determine the volatile content
- Whatman® glass microfiber filters, grade 934-AH
- Use with filter funnel or Gooch crucibles
Specifications
- CE Approved:
- No
- Collection:
- Whatman®
- Diameter:
- 2-19/20 in
- EPA Compliant:
- No
- Material:
- Glass, Fiber
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Glass Fiber Filter Paper
- UL Listed:
- No