30 in. Gas 4-Burner Sealed Freestanding Range in White
30 in. Gas 4-Burner Sealed Freestanding Range in White
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- No
- BTU:
- 12500
- Burner Type:
- Sealed
- Capacity:
- 4.8 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Knob
- Depth:
- 28-3/4 in
- Fuel Type:
- Natural Gas
- Height:
- 44-3/4 in
- Ignition System:
- Cordless Battery Ignition
- Installation Type:
- Freestanding
- Interior Light:
- No
- MBH:
- 12.5
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 150 lb
- Width:
- 30 in