7/8 - 4 x 12 in. Stainless Steel Flange Bolt Set
7/8 - 4 x 12 in. Stainless Steel Flange Bolt Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Stainless Steel
- Product Type:
- Flange Bolts and Nuts Set
- Size:
- 7/8 in-4
- Thread Length:
- 12