23-3/4 in. Stainless Steel Interior Dishwasher with Hidden Controls in Fingerprint Resistant Black Slate
23-3/4 in. Stainless Steel Interior Dishwasher with Hidden Controls in Fingerprint Resistant Black Slate
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Slate
- Control Type:
- Digital
- Decibel Rating (dB):
- 40 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 34 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1060 W
- Width:
- 23-3/4 in