23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Slate
Profile™ 23-3/4 in. 16 Place Settings Dishwasher in Fingerprint Resistant Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 6.6
- Capacity:
- 16 Place Settings
- Collection:
- Profile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Bar
- Height:
- 34 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- Yes
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 5
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 800 W
- Weight:
- 105 lb
- Width:
- 23-3/4 in