DESCRIPTION

  • Flush volume: 1.6/0.8 gpf (6/3 lpf)
  • For installation in wood or steel stud walls minimum of 6 3/4" depth
  • For wall-hung washdown toilets
  • Hides unsightly hoses, pipes and fittings
  • Includes tank, frame, water supply and drainage elbow
  • Pre Wall
  • Water supply connection at left back or at top

Geberit 1.6 gpf Two Piece Toilet

G111255001

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z124.4
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
Bowl Only - FEI
No
CSA Certified
CSA B125.3
Color Finish
Blue
Color Finish Category
Blues
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Height
32-1/4 in
Length
6-3/4 in
Tank Only - FEI
No
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY