DESCRIPTION

  • Dual flush
  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Top/front actuation

Geberit Sigma 1.1 gpf Actuator

G115778KH1

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Geberit® UP 300, Geberit® UP 320, Geberit® UP720
Collection
Sigma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.1 gpf
Height
6-1/2 in
Length
9-7/10 in
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY