DESCRIPTION

  • Durable plastic piping
  • Fits most tubs 17 to 24 in deep
  • Includes molded plastic trim kit
  • Includes rough-in piping and fittings, decorative trim and mounting hardware
  • Intuitive and lightweight drain opening and closing via 1/8 turn rotary TurnControl handle
  • No worry Teflon® coated stainless steel actuation cable lies outside of the waterway for maximum life

Geberit TurnControl™ 17 - 24 in. Cable- Operated Bath Waste and Overflow Bathtub Drain

G150156

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 14
ASME Specifications
ASME A112.18.2
ASTM Specifications
ASTM F-409
Adjustable
Yes
Application
Residential
BAA Compliant
Yes
Brand Model Compatibility
TurnControl™ Bath Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Cable Length ft
2.25 ft
Collection
TurnControl™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4 in
Drain Opening
2 in
End Connection 1
Compression
Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
7 gpm
GSA Approved
No
Handle Material
Plastic
IAPMO Listed
Yes
Installation Type
Tub Mount
Length
23 in
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
140
NSF Certified
Yes
Number of Handles
Single Handle
Type
Bathtub Drain
UL Listed
No
WaterSense Labeled
No
Width
7 in

Starting at
$121.26
EACH
  • QUANTITY