2-17/100 in. Flush Pipe Sealant in Black

You last purchased this on
 
Geberit

2-17/100 in. Flush Pipe Sealant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Geberit

2-17/100 in. Flush Pipe Sealant in Black

  • Fast #
  • Part #G119668001
  • Item #2478522
  • Manufacturer Part #119.668.00.1
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement seal for fresh water inlet
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Color Finish Name:
Black
Depth:
1 in
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
2-17/100 in
Fitting Sizes:
2-17/100 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
ISO:
No
Installation Type:
Wall Mount
Length:
2-3/8 in
MA Approved -:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Overflow Included:
No
Pressure - Maximum:
150 psi
Product Type:
Accessory
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
2-3/8 in