DESCRIPTION

  • Includes decorative handle, plunger, and fastening material
  • Manual rotary turn control operation

Geberit TurnControl™ 60 x 33 in. Tub and Shower with Left Hand Drain

G151553211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
TurnControl™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$25.8
EACH
  • QUANTITY