Flush Actuator for Urinal Carrier in Alpine White
This product has been replaced by
Manufacturer Part #116.017.KJ.1
Bolero Flush Actuator for Urinal Carrier in Alpine White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.3
- Collection:
- Bolero
- Color Finish Category:
- Whites
- Color Finish Name:
- White Alpine
- Flow Rate:
- .5 gpf
- Green Product:
- Yes, WaterSense
- Length:
- 5-11/100 in
- WaterSense Labeled:
- Yes