DESCRIPTION

  • Design freedom – choose a toilet bowl from any leading ceramic manufacturer; pair with stylish Sigma series flush actuators or compatible flush buttons
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Improved accessibility – requires less space than a standard toilet, enhancing safety and comfort; adjustable bowl height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame with Sigma concealed tank, water supply stop, drainage elbow, fill and flush valves pre-installed; mounting hardware
  • Pair with stylish Sigma series flush actuators or compatible flush buttons (order separately)
  • Requires compatible wall-hung toilet bowl to complete installation. See our Clean Design brochure for a list of compatible bowls.
  • See our Clean Design brochure or use the EPA WaterSense Product Search to find water saving EPA WaterSense combinations with Geberit
  • Superior function – engineered Geberit fill and flush valves eliminate problematic chains and flappers that corrode and fail
  • Water savings – built-in dual-flush, 1.6 / 0.8 GPF or 1.28 / 0.8 GPF saves thousands of gallons every year

Geberit Concealed Toilet Carrier System 1.6/0.8 GDF

G111335005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A112.19.5
Adjustable
Yes
BAA Compliant
No
Brand Model Compatibility
Sigma Flush Plates
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B125.3, CSA B45.15, CSA B45.5
Color Finish
White/Blue
Depth
5-1/2 in
Flow Rate
1.6/.8 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
47 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
47-1/4 in
Material
Plastic, Stainless Steel
Material Type
316 SS, HDPE
Type
Carrier
WaterSense Labeled
Yes
Width
19-3/4 in

Starting at
$497.73
EACH
  • QUANTITY