DESCRIPTION

  • For installation in wood or steel stud walls minimum of 3- 1/2" depth
  • For wall-hung washdown toilets
  • Hides unsightly hoses, pipes and fittings
  • Includes tank, frame, water supply and drainage elbow
  • Two threaded rods M12 for ceramics fastening
  • Water supply connection at center back or at top

Geberit Concealed Toliet Carrier Frame

G111728001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.4
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A112.19.5, ASME A112.6.2
CSA Certified
CSA B125.3
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6/.8 gpf
Green
WaterSense, Yes
Height
47 in
Material
Steel
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY