Geberit Connector Set G152404111

DESCRIPTION

  • For wall-mounted wc
  • Mounting Hardware Included

Geberit Connector Set

G152404111

Color Finish

 

SPECIFICATIONS

Color Finish
Alpine White
Color Finish Category
Whites
Height
18 in
Length
14-1/2 in
Material
Plastic
Width
9 in

Starting at
$40.91
EACH
  • QUANTITY

DOCUMENTS