Double Waste Fitting Back Horizontal Drain Connector in Black
Double Waste Fitting Back Horizontal Drain Connector in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sigma 2x6 Concealed Tank, Omega 2x6 Concealed Tank, Sigma 2x4 Concealed Tank
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Chemical Resistant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fire Rated:
- No
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- MSS:
- No
- Material:
- Plastic, Rubber
- Material Type:
- HDPE, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Connector
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.82 lb