• Cart

DESCRIPTION

Geberit Dual Flush Push Button for Toilet in Polished Chrome

G115999211

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
4-5/7 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
8-2/7 in
Material
Plastic
WaterSense Labeled
No

  • QUANTITY

0 item(s) added to Cart Checkout Now