Dual Flush Valve Accessory for Geberit 111335001 Concealed Tank
This product has been replaced by
Manufacturer Part #245.380.00.1
Sigma Dual Flush Valve Accessory for Geberit 111335001 Concealed Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spare part
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 111335001 In-Wall Carrier
- Chemical Resistant:
- No
- Collection:
- Sigma
- Depth:
- 3-41/50 in
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6 in
- ISO:
- No
- Length:
- 13-39/50 in
- MSS:
- No
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 13-39/50 in x 6-1/50 in x 3-41/50 in
- Overflow Included:
- Yes
- Type:
- G240622001
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 6-1/32 in