Dual Flush Valve for 111.335.00.1 and 111.335.00.2 Toilet Carriers and 109.304.00.5 Concealed Tank

This product has been replaced by

No Image Available
Geberit *AVAIL 0721 *CVR* 1.6 SV TYP212 COM
Manufacturer Part #245.380.00.1
You last purchased this on
 
Geberit

Dual Flush Valve for 111.335.00.1 and 111.335.00.2 Toilet Carriers and 109.304.00.5 Concealed Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Geberit *AVAIL 0721 *CVR* 1.6 SV TYP212 COM
Manufacturer Part #245.380.00.1
Geberit

Dual Flush Valve for 111.335.00.1 and 111.335.00.2 Toilet Carriers and 109.304.00.5 Concealed Tank

  • Fast #
  • Part #G241858001
  • Item #3776184
  • Manufacturer Part #241.858.00.1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spare part
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
BAA Compliant:
No
Brand Model Compatibility:
111.335.00.1, 111.335.00.2, 111.335.00.5, 111.335.00.6 Toilet Carriers and 109.304.00.5 Concealed Tank
CARB OTC LEED Compliant:
No
Dual Flush:
Yes
Flush Type:
Dual
Flush Valve Application:
Residential Toilet
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.62 lb