Geberit

Duofix Frame to Wall Anchoring for Duofix Carrier Frames

Part #G111815001  |  Manufacturer Part #111.815.00.1

Brand Model Compatibility:

Duofix
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frame to wall anchoring for 5-1/8 in to 7-7/8 in unfinished pre-wall

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

Adjustable: Yes

Application: Commercial, Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: Duofix, Geberit Omega 2x6 Concealed Tank, Geberit Sigma 2x6 Concealed Tank

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Duofix

Depth: 4-3/4 in

EPA Compliant: No

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

Installation Type: Wall Mount

Length: 4-1/16 in

MA Approved: No

Material: Plastic, Steel

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overall Box Size: 4-1/50 in X 2-3/5 in X 4-18/25 in

Overflow Included Yes or No: No

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 1.49

Width: 2-5/8 in