DESCRIPTION

  • Dual flush for water savings
  • Durable metal frame
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems

Geberit Kappa Flange Actuator Plate for 2-Mass Flush

G115260111

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Kappa Concealed Tank
CARB OTC LEED Compliant
Yes
Collection
Kappa
Color Finish
White
Color Finish Category
Whites
Depth
19/32 in
GSA Approved
No
Handle Material
Stainless Steel
Height
5-3/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-5/16 in
Material
Stainless Steel
Material Type
316 SS
Type
Flush Plate
WaterSense Labeled
No
Width
5-19/32 in

Starting at
Call for Pricing
  • QUANTITY