DESCRIPTION

  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Single flush
  • Top/front actuation

Geberit Bolero Flush Actuator for Urinal Carrier

G11601211

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA B125.3
Collection
Bolero
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
Green
WaterSense, Yes
Height
5-11/100 in
Length
5-11/100 in
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY