DESCRIPTION
- Dual flush for water savings
- Durable stainless steel surface
- Includes mounting frame and hardware
- Surface mounted flush actuator plate for Geberit concealed tank systems
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- Adjustable
- No
- BAA Compliant
- No
- Brand Model Compatibility
- Kappa Concealed Tank
- CARB OTC LEED Compliant
- Yes
- Collection
- Kappa
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 19/32 in
- GSA Approved
- No
- Handle Material
- Stainless Steel
- Height
- 6-9/10 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Length
- 8-5/16 in
- Material
- Stainless Steel
- Material Type
- 316 SS
- Type
- Flush Plate
- WaterSense Labeled
- No
- Width
- 5-19/32 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday