DESCRIPTION

  • Dual flush
  • Fastening material and mounting frame included
  • Includes 2 actuators and 2 distance bolts
  • Top/front actuation

Geberit Sigma Flush Actuator with Multi Conductor

G115777461

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Geberit UP 300, UP 320 Flush Plates
Collection
Sigma
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-1/2 in
Length
9-7/10 in
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY