Flush Valve
Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- Yes
- AWWA:
- No
- Adjustable:
- Yes
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Ceramic Toilet Tanks
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-69/100 in
- FM Approved:
- No
- Fire Rated:
- No
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 14-17/100 in
- MSS:
- No
- Material:
- Plastic, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overall Box Size:
- 14-17/100 in x 3-9/10 in x 6-69/100 in
- Overflow Included:
- No
- Product Type:
- Flush Valve
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-29/32 in