DESCRIPTION

  • For all drainage pipes
  • For appliances with horizontal outlet
  • One-year warranty
  • Protection cap

Geberit HDPE Connector with Off-Set Left Hand Flush

G366913161

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Push
End Connection 2
Push
Fitting Size 1
3-27/50 in
Fitting Size 2
3-27/50 in
Length
5-1/2 in
Material
Rubber
Size
3-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$69.16
EACH
  • QUANTITY

DOCUMENTS