Geberit

Highline Conversion Set for Geberit Manufacturing 115.114 Single Flush Valves

Part #G240004001  |  Manufacturer Part #240.004.00.1

Brand Model Compatibility:

115.114 Single Flush Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spare part

Specifications

ADA Compliant: No

ANSI Specifications: No

ASME Specifications: No

ASSE Standards: No

ASTM Specifications: No

AWWA Specifications: No

Adjustable: No

Application: [Residential, Commercial]

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: 115.114 Single Flush Valves

CARB OTC LEED Compliant: No

CSA Certified: No

Chemical Resistant: No

Collection: Highline

FM Approved: No

Fire Rated: No

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

ISO Specifications: No

MSS Specifications: No

Maximum Temperature: 140

NSF Certified: No

NSF Specifications: No

Number Of Pieces: 1 Piece

Number of Handles: No Handle

Origin: Global

Overflow Included Yes or No: No

Product Type: Conversion Set

Type: Replacement Part

UL Listed: No

WaterSense Labeled: No

Weight: 0.14