DESCRIPTION

  • Brass parts must be dezincification-resistant
  • Can be installed in an exposed cistern
  • For use with clean drinking water
  • For use with grey water (rainwater), providing a filter system is used
  • For use with sea water
  • Not suitable for use with water with an elevated chlorine content

Geberit Fill Valve

G241469001

Brand Model Compatibility:

Sigma, Omega, and Kappa Toilet

SPECIFICATIONS

Brand Model Compatibility
Sigma, Omega, and Kappa Toilet
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Valve Body Style
1 piece
Valve Type
Fill Valves

Starting at
$25.33
EACH
  • QUANTITY