DESCRIPTION

  • For wall-hung toilets and bidets
  • Includes 2 acoustic insulation sleeves and 2 washers

Geberit Manufacturing Acoustic Insulation Set for Wall-Hung Toilet and Bidet

G156050

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
IsAcceptableImage
Material
Plastic
Material Type
High Density Polyethylene

Starting at
$17.54
EACH
  • QUANTITY