Dual Flush Actuator in White
This product has been replaced by
Manufacturer Part #115.883.KH.1
Bolero Dual Flush Actuator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Frame
- Two actuator rods
- For all Geberit Sigma concealed tanks
- For front actuation
- For dual flush
- For use with Geberit concealed tank UP300/UP320/UP720
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bolero
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- Length:
- 9-7/10 in
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in