DESCRIPTION

  • Dual flush for water savings
  • Includes mounting frame and hardware
  • Surface mounted flush actuator plate for Geberit concealed tank systems
  • User supplies cladding material

Geberit Manufacturing Sigma50 Dual Flush Plate

G115788005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
Geberit Sigma 2x4 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Sigma50
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
3/4 in
GSA Approved
No
Handle Material
Zinc Die Cast
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-11/16 in
Material
Zinc
Type
Bathroom;Flush Plate
WaterSense Labeled
No
Width
6-7/16 in

Starting at
$351.0
EACH
  • QUANTITY