DESCRIPTION

  • Dual flush for water savings
  • Durable metal surface
  • Includes mounting frame and hardware
  • Remote mounted flush actuator button for Geberit concealed tank systems

Geberit Manufacturing Rectangle Dual Flush Pneumatic Flush Plate

G115932GH1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Adjustable
No
Application
Residential
BAA Compliant
No
Brand Model Compatibility
Geberit Omega 2x6 Concealed Tank, Geberit Sigma 2x6 Concealed Tank
CARB OTC LEED Compliant
Yes
CSA Certified
No
Collection
Rectangle
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
1 in
GSA Approved
No
Handle Material
Zinc Die Cast
Height
2-9/10 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Type
Bathroom;Flush Plate
WaterSense Labeled
No
Width
5-1/10 in

Starting at
$135.6
EACH
  • QUANTITY