DESCRIPTION

  • Designed to maintain appearance push after push
  • Includes mounting frame, 2 actuator rods and 2 distance bolts
  • Moving parts are accessible behind actuator flush plate

Geberit Manufacturing Sigma20 Dual Flush Push-Button Actuator

G115778KM1

Color Finish

 

SPECIFICATIONS

Collection
Sigma20
Color Finish
Black
Height
6-23/50 in
Length
9-69/100 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY