Elbow Supply Fitting Kit for Geberit 111.434 Duofix Carrier
Elbow Supply Fitting Kit for Geberit 111.434 Duofix Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Geberit Manufacturing 111.434 Duofix Carrier
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No