DESCRIPTION

  • Designed to maintain appearance push after push
  • Includes mounting frame, stop-and-go lever, actuator rod and 2 distance bolts
  • Moving parts are accessible behind actuator flush plate
  • With locking screws for tamper resistance

Geberit Manufacturing Tango Flush Plate

G115760211

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tango
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Zinc
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY