DESCRIPTION

  • Design freedom – choose a fixture from leading ceramic manufacturers; pair with matching wall-hung toilet fixtures
  • Easy cleaning – clean the entire floor with a damp mop, no bending or kneeling
  • For installation in wood or steel stud walls, minimum 5-1/2 in depth
  • Improved accessibility – adjustable fixture height meets personal preference or ADA guidelines
  • Includes Geberit Duofix carrier frame, drainage elbow, mounting hardware
  • Requires compatible wall-hung bidet bowl to complete installation.

Geberit Manufacturing Duofix Carrier Frame In-Wall System for Wall-Hung Bidet

G111520001

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Collection
Duofix Carrier Frame
Color Finish
White
Color Finish Category
Whites
Depth
3 in
Height
44-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
47-1/4 in
Material
Stainless Steel
Type
Bidet
WaterSense Labeled
No
Width
19-3/4 in

Starting at
$427.72
EACH
  • QUANTITY