DESCRIPTION

Geberit Manufacturing Mud Guard Protection

G241826001

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Geberit Manufacturing 111.798.00.1 2 in x 6 in Sigma Concealed Tanks
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$12.67
EACH
  • QUANTITY