DESCRIPTION

  • For use with concealed tanks

Geberit Fill Valve

G241470001

Brand Model Compatibility:

Concealed Tank

SPECIFICATIONS

Brand Model Compatibility
Concealed Tank
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Valve Body Style
1 piece
Valve Type
Fill Valves

Starting at
$28.25
EACH
  • QUANTITY