Actuator Plate in Black with Polished Chrome
Sigma21 Actuator Plate in Black with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sigma Series In-Wall Toilet Systems
- Collection:
- Sigma21
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Polished Chrome
- Depth:
- 59/100 in
- Height:
- 6-1/2 in
- Material:
- Die Cast Zinc, Glass
- Product Type:
- Actuator Plate
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 9-7/10 in