DESCRIPTION

  • Durable all brass construction
  • For all Geberit TurnControl™ BWO rough-in units (sold separately)
  • Not suitable with PushControl style Geberit drains

Geberit Manufacturing Brass Trim Kit for Bath Waste and Overflow

G1515511

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY